Abbotsford
durdl2032bpk

DURACELL DL2032BPK 3V 230 mAh Non-Rechargeable Battery

Inventory
Unavailable for order at Abbotsford
Manufacturer:DURACELL
Manufacturer #:DL2032BPK

Description

Duracell special application batteries offer reliable, long-lasting power you've come to expect from Duracell. Duracell with DuraLock Power Preserveâ„¢ Technology. Guaranteed for 10 years in storage. High purity lithium. Triple corrosion protection IEC: CR2032 3.0 Volt. 220 mAh. The Duracell 2032 battery is designed for use in: Security devices, fitness devices, calculators, medical devices, watches, key fobs and more.

Specifications

Brand Name Duracell Item Name Battery
Type Non-Rechargeable, Coin Cell Chemical System Lithium Manganese Dioxide
Nominal Voltage 3 V Nominal Capacity 230 mAh
Battery Size CR2032 Series DL
Terminal Type Pressure Contact Dimensions 20 mm dia x 3.2 mm H
Standards ANSI 5004LC UPC 041333103105

Packages

72 - UNIT - (72)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok