DURACELL DL2032BPK 3V 230 mAh Non-Rechargeable Battery
Description
Duracell special application batteries offer reliable, long-lasting power you've come to expect from Duracell. Duracell with DuraLock Power Preserveâ„¢ Technology. Guaranteed for 10 years in storage. High purity lithium. Triple corrosion protection IEC: CR2032 3.0 Volt. 220 mAh. The Duracell 2032 battery is designed for use in: Security devices, fitness devices, calculators, medical devices, watches, key fobs and more.
Specifications
Brand Name | Duracell | Item Name | Battery |
Type | Non-Rechargeable, Coin Cell | Chemical System | Lithium Manganese Dioxide |
Nominal Voltage | 3 V | Nominal Capacity | 230 mAh |
Battery Size | CR2032 | Series | DL |
Terminal Type | Pressure Contact | Dimensions | 20 mm dia x 3.2 mm H |
Standards | ANSI 5004LC | UPC | 041333103105 |
Packages
72 - UNIT - (72) |