Abbotsford
durdlcr2bpk

DURACELL DLCR2BPK 15.6mm 3V Raised Positive and Flat Negative Lithium Manganese Dioxide Battery

Inventory
Unavailable for order
Manufacturer:DURACELL
Manufacturer #:DLCR2BPK

Description

Duracell Ultra Photo CR2 Lithium Battery. Trusted Performance. Shot After Shot.

Specifications

Brand Name Duracell Item Name Battery
Type Non-Rechargeable Chemical System Lithium Manganese Dioxide
Nominal Voltage 3 V Battery Size CR2
Internal Impedance 0.3 O Terminal Type Raised Positive, Flat Negative
Dimensions 15.6 mm dia x 27 mm H UPC 041333005102

Packages

1 - UNIT - 1 6 - UNIT - (6) 72 - UNIT - 72
This website uses cookies to ensure you get the best experience on our website. Read more
Ok