Abbotsford
durmn1604bka

DURACELL MN1604BKA 9V 550mA Non-Rechargeable Rectangular Alkaline Battery

Inventory
Unavailable for order
Manufacturer:DURACELL
Manufacturer #:MN1604BKA

Description

Alkaline-Manganese Dioxide Battery 9V (6LR61). Impedance: 1,700 m-ohm @ 1 kHz. Terminals: Miniature snap. Storage temperature range: 5ºC to 30ºC (41ºF to 86ºF). ANSI: 1604A. IEC: 6LR61.

Specifications

Brand Name Procter & Gamble Item Name 9 V Battery
Type Non-Rechargeable, Rectangular Chemical System Alkaline Manganese
Nominal Voltage 9 V Nominal Capacity 550 mAh
Dimensions 17.5 mm W x 48.5 mm H

Packages

1 - UNIT - 1 72 - UNIT - (72) 240 - UNIT - 240
This website uses cookies to ensure you get the best experience on our website. Read more
Ok