Abbotsford
durmn1500bkv

DURACELL MN1500BKV 1.5V 2100mA Duracell PROCELL Professional Alkaline AA Battery

Inventory
Unavailable for order
Manufacturer:DURACELL
Manufacturer #:MN1500BKV

Description

Alkaline-Manganese Dioxide Battery. Impedance: 120 m-ohm @ 1 kHz. Storage temperature range 5ºCto 30ºC (41ºFto 86ºF). ANSI: 15A IEC: LR6.

Specifications

Brand Name Procter & Gamble Item Name AA Alkaline Battery
Type Non-Rechargeable, 1-Cell Chemical System Alkaline Manganese
Nominal Voltage 1.5 V Nominal Capacity 2100 mAh
Battery Size AA Dimensions 50.5 mm H

Packages

1 - UNIT - 1 693 - UNIT - (693)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok