Abbotsford
durmn2400bkv

DURACELL MN2400BKV 1.5V AAA Non-Rechargeable Battery

Inventory
Unavailable for order
Manufacturer:DURACELL
Manufacturer #:MN2400BKV

Description

Non-rechargeable AAA battery with flat terminals.

Specifications

Brand Name Procter & Gamble Item Name AAA Alkaline Battery
Type Non-Rechargeable Chemical System Alkaline Manganese
Nominal Voltage 1.5 V Nominal Capacity 1.15 Ah
Battery Size AAA Standards IEC-LR03 Certified

Packages

1 - UNIT - 1 1320 - UNIT - 1320
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok