durpc2400bkd

DURACELL PC2400BKD 1.5V Procell AAA Battery

In Stock
Price $0.51 / EA
Qty EA
Manufacturer:DURACELL
Manufacturer #:PC2400BKD

Description

Duracell Batteries provide long lasting power for today’s battery powered industrial devices. Reducing the number of times workers have to replace batteries, makes them more productive and cuts costs. The choice battery for professionals, manufactured to rigid specifications to meet some of the highest standards of durability and longevity. 7 year freshness guarantee backed up with date coding. Contain no added mercury, rated for reliable operation in temperatures from -20°C to 54°C. Available in bulk packaging for easier inventory management. Procell batteries are often specified for: smoke detectors, pagers, flashlights, electronic test equipment, electronic safety equipment, medical devices, remotes, calculators, door locks and cameras.

Specifications

Brand Name Procter & Gamble Item Name AAA Battery
Type Non-Rechargeable Chemical System Alkaline Manganese
Nominal Voltage 1.5 V Nominal Capacity 1000 mAh
Battery Size AAA Dimensions 44.5 mm H x 10.5 mm dia
UPC 041333536484

Packages

24 - ECOM - Inner 24 Pack 144 - UNIT - (144)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok