durpc1300

DURACELL PC1300 1.5V Duracell Procell D Battery (12/Pack)

In Stock
Price $1.31 / EA
Qty EA
Manufacturer:DURACELL
Manufacturer #:pc1300

Description

DURACELL® PROCELL® electronic batteries are designed specifically for medical and electronic equipment. DURACELL PROCELL electronic batteries: provide optimum performance in applications such as glucose meters, pagers, penlights and TV remote controls, are bulk packaged.

Specifications

Brand Name Duracell Sub Brand Procell®
Item Name Battery Type Non-Rechargeable
Chemical System Alkaline Manganese Dioxide Nominal Voltage 1.5 V
Nominal Capacity 15000 mAh Battery Size D
Charge Current 13 A Internal Impedance 136 MO
Terminal Type Flat Shelf Life 10 yr
Dimensions 1.346 in OD x 2.421 in H Standards CSA Certified, UL Listed
Application For Pagers, Remotes, Flashlights, Calculators, Electronic Test Equipment, Door Locks, Electronic Safety Equipment, Cameras, Medical Devices

Packages

12 - ECOM - Inner 12 Pack 72 - UNIT - (72)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok