Abbotsford
durpc1400

DURACELL PC1400 1.5V Procell C Battery

Price $1.64 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:DURACELL
Manufacturer #:PC1400

Description

The battery for professionals, manufactured to rigid specifications to meet some of the highest standards of durability and longevity. Contain no added mercury, rated for reliable operation in temperatures from -20°C to 54°C. The choice battery for professionals, manufactured to rigid specifications to meet some of the highest standards of durability and longevity. 7 year freshness guarantee backed up with date coding. Contain no added mercury, rated for reliable operation in temperatures from -20°C to 54°C. Available in bulk packaging for easier inventory management. Procell batteries are often specified for: smoke detectors, pagers, flashlights, electronic test equipment, electronic safety equipment, medical devices, remotes, calculators, door locks and cameras.

Specifications

Brand Name Duracell Sub Brand Procell®
Item Name Battery Type Non-Rechargeable
Chemical System Alkaline Manganese Dioxide Nominal Voltage 1.5 V
Nominal Capacity 7800 mAh Battery Size C
Charge Current 14 A Terminal Type Flat
Dimensions 1.031 in OD x 1.969 in H Standards CSA Certified, UL Listed
Application For Flashlights, General Purpose and Professional Applications UPC 041333854953

Packages

12 - ECOM - Inner 12 Pack 72 - UNIT - (72)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok