Abbotsford
durmn908

DURACELL MN908 6V 446MIlli-Amp Hour 13000mA Procell® Alkaline Battery

Price $18.06 / EA Eco fees: $0.75
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DURACELL
Manufacturer #:MN908

Description

Duracell CopperTop lantern batteries offer reliable, long-lasting power. Our MN 908 Alkaline Battery will give you the power you need to keep your world bright. The Duracell MN 908 battery is designed for use in: Lanterns. 908 specifications: IEC: 4LR25X, 6 Volt, 13000 mAh, size (mm): 115 x 68 x 68 Alkaline.

Specifications

Brand Name Duracell Item Name Lantern Battery
Type Non-Rechargeable Chemical System Alkaline
Nominal Voltage 6 V Nominal Capacity 11.5 Ah
Internal Impedance 15 O Terminal Type Spring Contact
Dimensions 2.64 in W x 2.64 in D x 4.53 in H Standards IEC 4LR25X, ANSI 908A
UPC 041333090061

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok