Abbotsford
durmn21bpk

DURACELL MN21BPK 12V 22Ohm Alkaline Battery

Inventory
Unavailable for order
Manufacturer:DURACELL
Manufacturer #:MN21BPK

Description

Alkaline manganese dioxide battery. Battery designed for security devices. Package type: Carded.

Specifications

Brand Name Duracell Item Name Battery
Type Non-Rechargeable Chemical System Alkaline Manganese Dioxide
Nominal Voltage 12 V Nominal Capacity 33 mAh
Internal Impedance 22 O Terminal Type Flat Contact
Dimensions 10.3 mm dia x 28.5 mm H Application For Car Alarms, Home Security Devices, Garage Door Openers
UPC 041333121062

Packages

1 - UNIT - 1 6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok