Abbotsford
idi61201

IDEAL INDUSTRIES 61-201 Batteries for Vol-Con® Tester

Price $24.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:61-201

Description

Battery set for Vol-ConĀ® Tester. Four 1.5V batteries.

Specifications

Brand Name Ideal Sub Brand Ideal
Item Name Battery Pack Type Non-Rechargeable
Nominal Voltage 1.5 V Shelf Life 2 yr
For Use With Vol-Con Tester Includes (4) 1.5 VDC Batteries
Application For Vol-Con Tester UPC 783250612017

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok