Abbotsford
gefic690rbt001

EMERSON IC690RBT001 Rechargeable Battery Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC690RBT001

Description

The IC690RBT001 Rechargeable Battery Module provides an extended memory backup time compared to that of the standard memory backup batteries for Series 90-30, Series 90-70, and PACSystems CPUs. The rechargeable battery module replaces the standard CPU RAM backup battery in your control system.

Specifications

Brand Name Emerson Item Name Module Battery
Type Rechargeable Nominal Voltage 3.3 V
Nominal Capacity 7 Ah

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok