Abbotsford
gefic693acc302

EMERSON IC693ACC302 Auxiliary Battery Module

Inventory
Unavailable for order
Manufacturer:GEIP
Manufacturer #:IC693ACC302

Description

The optional I693ACC302 Auxiliary Battery Module provides an extended memory backup time over that of the standard memory backup batteries for IC693 and IC697 PLCs.

Specifications

Brand Name Emerson Item Name Auxiliary Battery Pack
Type High Capacity, Rechargeable Chemical System Lithium-Ion
Nominal Capacity 15 Ah Shelf Life 7 yr
Dimensions 5.713 in L x 2.559 in W x 1.571 in H For Use With IC693 Power Supplies and IC697, 90-30 and 90-70 CPUs

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok