Abbotsford
sasv67b

SASKBATTERY V6-7B 6V 7AH Battery

Price $14.64 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SASKBATTERY
Manufacturer #:V6-7B

Description

V6-7B rechargeable battery meets or exceeds the OEM SLA battery specifications. V6-7B is Safe, Reliable, Brand new, and Long lasting. Our sealed lead acid batteries contain at least a 1-year warranty - Free maintenance with good customer service. We insures to provide the best kinds of sealed lead batteries at affordable prices in the industry. They can be used for a variety of applications such as Emergency Lighting, Home and garden, consumer electronics, medical equipment, fire alarms, security alarms. Almost 100% Of The Old Battery Is Recycled, Protecting The Environment.

Specifications

Brand Name Saskbattery Distributors Item Name Battery
Nominal Voltage 6 V Nominal Capacity 7 Ah

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok