pnslcr0612pp1

BATTERYSONIC LC-R0612P/P1 6V 12Ah UPS Battery Center Battery Rechargeable

In Stock
Price $63.06 / EA Eco fees: $2.50
Qty EA
Manufacturer:BATTERYSONIC
Manufacturer #:lc-r0612p/p1

Description

Panasonic® Sealed lead acid rechargeable battery. Designed to provide outstanding performance in withstanding overcharge, overdischarge and resisting vibration and shock. Compact and these batteries save installation space, while providing full and reliable power. The use of special sealing epoxies, tongue and groove case and cover construction and long-sealing paths for posts and connectors, assures that the valve regulated lead acid battery will offer exceptional leak resistance and allows them to be used in any position.

Specifications

Brand Name Panasonic Item Name Sealed Lead Acid Battery
Type Rechargeable Chemical System Sealed Lead Acid
Nominal Voltage 6 V Nominal Capacity 12 Ah
Charge Voltage 6.8 - 6.9 V Series LC
Charge Current 1.8 A Terminal Type Faston 187
Dimensions 151 mm L x 50 mm W x 93.9 mm H

Packages

12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok