Abbotsford
gsbit56

INFINITY BATTERY 6V 5AH 2.76 inch x 1.85 inch x 3.98 inch Rechargeable Sealed Lead Acid Battery

Price $19.94 / EA Eco fees: $0.75
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INFINITY BATTERY
Manufacturer #:IT5-6-F1

Specifications

Brand Name Infinity Battery Item Name Battery
Type Rechargeable Chemical System Sealed Lead Acid
Nominal Voltage 6 V Nominal Capacity 5 Ah
Charge Voltage 7.35 VDC Cyclic, 6.9 VDC Standby Charge Current 1.25 A
Battery Burn Time 20 hr Maximum Discharge Current 75 A
Nominal Discharge Current 0.25 A Internal Impedance 18 MO
Terminal Type F1 Dimensions 2.76 in L x 1.85 in W x 3.98 in H
Standards UL 94-HB Flammability Rating

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok