Abbotsford
gsbit7212

INFINITY BATTERY 12V 7.2Ah Rechargeable Lead Acid Battery

Price $40.05 / EA Eco fees: $0.75
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INFINITY BATTERY
Manufacturer #:IT7.2-12-F1

Description

Rechargeable sealed lead acid battery made of ABS case with faston type-250 (F2) terminal. 5.94 inch x 2.56 inch x 3.70 inch.

Specifications

Brand Name Infinity Battery Item Name Battery
Type Rechargeable Chemical System Sealed Lead Acid
Nominal Voltage 12 V Nominal Capacity 7.2 Ah
Charge Voltage 14.7 VDC Cyclic, 13.8 VDC Standby Charge Current 1.8 A
Battery Burn Time 20 hr Maximum Discharge Current 108 A
Nominal Discharge Current 0.36 A Internal Impedance 22 MO
Terminal Type F1 Dimensions 5.94 in L x 2.56 in W x 3.7 in H
Standards UL 94-HB Flammability Rating

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok