Abbotsford
gsbit1112

INFINITY BATTERY 12V 11Ah 5.12 inch x 3.15 inch x 6.34 inch Rechargeable Sealed Lead Acid Battery

Inventory
Unavailable for order
Manufacturer:INFINITY BATTERY
Manufacturer #:IT11-12

Specifications

Brand Name Infinity Battery Item Name Battery
Type Rechargeable Chemical System Sealed Lead Acid
Nominal Voltage 12 V Nominal Capacity 11 Ah
Charge Voltage 14.7 VDC Cyclic, 13.8 VDC Standby Maximum Discharge Current 165 A
Nominal Discharge Current 66 A Internal Impedance 13 MO
Terminal Type M5 Screw Dimensions 5.28 in L x 3.15 in W x 6.34 in H
Standards UL 94-HB Flammability Rating

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok