gsbitu134

GS INFINITY BATTERY 12V 34AH Replacement Battery

In Stock
Price $127.16 / EA Eco fees: $0.75
Qty EA
Manufacturer:GS INFINITY BATTERY
Manufacturer #:it-u1-34

Description

Replacement battery made of ABS case. It is a high quality battery that is designed to provide excellent performance, durability and long life. 7.76 inch x 5.16 inch x 6.14 inch.

Specifications

Brand Name Infinity Battery Item Name Battery
Type Replacement Nominal Voltage 12 V
Nominal Capacity 35 Ah Dimensions 7.76 in L x 5.16 in W x 6.14 in H

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok