iwabat1232

STANDARD PRODUCTS 57341 12V Standard Rechargeable Battery, 32AH

Availablefor Backorder
Price $200.76 / EA Eco fees: $2.50
Qty EA
Manufacturer:STANDARD
Manufacturer #:57341

Description

SOCKETS AND ACCESSORIES / ACCESS. BATTERY / RT-01/FP-07 / 12V

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Sealed Battery Type Dry
Chemical System Lead Nominal Voltage 12 V
Nominal Capacity 32000 mAh Dimensions 210 mm L x 130 mm W x 163 mm H
Application For EX-Applications UPC 069549573413

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok