Abbotsford
stnbat122fo02

STANPRO BAT12-12FO-02 12V General Purpose Rechargeable Battery

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:BAT12-12FO-02

Description

Rechargeable battery provides hundreds to thousands of recharge cycles (depending on depth of discharge). Batteries are designed for 3 to 5 years in standby applications at 25 °C under JIS and Eurobat standards.

Specifications

Brand Name Stanpro Item Name Battery
Type General Purpose, Rechargeable Chemical System Lead Acid
Nominal Voltage 12 V Nominal Capacity 12 Ah
Charge Current 3.6 A Charging Time 20 hr
Maximum Discharge Current 120 A Internal Impedance -14 MO
Terminal Type FO-02 Shelf Life 1 yr
Dimensions 5-15/16 in L x 3-27/32 in W x 3-11/16 in H Standards CE Certified, UR Listed, UL94HB, UL94V-0

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok