Abbotsford
regnp76

6V 7AH Regina Battery Depot Battery

Inventory
Unavailable for order
Manufacturer:REGINA BATTERY DEPOT
Manufacturer #:NP-76

Description

GENESISĀ® NP battery.

Specifications

Brand Name EnerSys Sub Brand Genesis® NP
Item Name Battery Type Rechargeable
Chemical System Sealed Lead Acid Nominal Voltage 6 - 12 V
Nominal Capacity 7 Ah Terminal Type Quick Connect, Top
Dimensions 5.95 in L x 1.3 in W x 3.94 in H Standards UL Listed in File Number MH16464 and MH15740, IEC 61056-1, IEC 60896-21 and IEC60896-22
Application 5G and Small Cells, Industrial UPS, Alarm and Security Systems, Emergency Lighting, Public Safety Networks, Security and Surveillance, Traffic and Intelligent Transportation Systems (ITS)

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok