Abbotsford
regub1270

REGINA BATTERY DEPOT UB1270 25ohm 12V 7ah Rechageable Battery

Inventory
Unavailable for order
Manufacturer:REGINA BATTERY DEPOT
Manufacturer #:UB1270

Description

Sealed lead-acid battery.

Specifications

Brand Name Universal Batteries Item Name Replacement Battery
Type Rechargeable Chemical System Sealed Lead Acid
Nominal Voltage 12 V Nominal Capacity 7 Ah
Internal Impedance 25 O Terminal Type 0.187 in F1
Dimensions 5.94 in L x 2.56 in W x 3.7 in H Standards ISO 9001, ISO 14001, UL Listed, CE Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok