Abbotsford
gedtm830scugen

ABB TM830SCUGEN 7.5kW 30Amp Dual PNL Surface General Electric Maintenance Generator

Price $1,649.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TM830SCUGEN

Description

Generator panel. Indoor surface mount. Ideal ON/OFF switching solutions for residential generators. 8 total 1-pole spaces. Up to 7.5 kW generator rating. 30 A main ampere rating. 6-1 main wire size.

Specifications

Brand Name GE Item Name Double Main Generator Panel
Number of Circuits 8 Number of Spaces 8
Number of Poles 1, 2 Voltage Rating 120/240 V
Amperage Rating 30 A Interrupt Rating 22 kA
Phase 1 Mounting Type Surface
Enclosure Type NEMA 1 Breaker/Load Center Type Plug-In
Feed Location Either Side Breaker Type Main Breaker
Wiring Configuration 3-Wire Power Rating 7.5 kW
Dimensions 11-9/16 in W x 3-1/4 in D x 11-1/8 in H Includes Factory Installed Ground Kit, Door
Standards CSA Certified, GSA Compliant, UL Listed Application Furnace, Pump, Refrigerator and Lights Applications
UPC 783164301434

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok