Abbotsford
gen006016

GENERAC 006016 CONVERSION KIT 240V FOR5818 OFF-GRID

Inventory
Unavailable for order
Manufacturer:GENERAC
Manufacturer #:006016

Description

As off-grid energy systems continue to grow in size and capacity, it is becoming more common to have a 240 V instead of 120 V only. This conversion kit allows the EcoGen to be converted easily from a 120 V system to a 240 V system and still maintain a full 6 kW output. Kit 006016-0 must be used with EcoGen Model 005818-0. Kit 006016-1 must be used with EcoGen Model 005818-1. Includes breaker. Additional power wire. Instructions.

Specifications

Brand Name Generac Power Systems Item Name Conversion Kit
Voltage Rating 240 V Amperage Rating 25 A
Wattage 6 kW For Use With 2-Pole EcoGen Generator

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok