Abbotsford
gen6873

GENERAC 6873 Smart Management Module for Generac Standby Generators and Transfer Switches

Inventory
Unavailable for order
Manufacturer:GENERAC
Manufacturer #:6873

Description

Smart power management system is designed to optimize the performance of a standby generator. The system can consist of up to 8 individual smart management modules (SMM). Unlike other load management systems that depend on another control device, the SMM modules are actually self aware and operate autonomously. Frequency is the true measure of generator engine performance and does not need to factor in increased ambient temperatures, elevation changes or generator fuel type. The modules monitor the frequency of the power being produced by Generac’s standby generators and if it falls below a certain threshold, the module will automatically follow a power management algorithm to ensure that the generator is not overloaded.

Specifications

Brand Name Generac Power Systems Item Name Smart Management Module
Type 2-Pole Voltage Rating 240 VAC
Amperage Rating 50 A Resistive, 40 A Full Load Inductive, 240 A at 240 V Locked Rotor Enclosure Type NEMA 3R
Color/Finish Gray Dimensions 7.06 in W x 3.7 in D x 6.17 in H
For Use With Generac Standby Generators and Transfer Switches Standards cULus Listed
Application Designed to Optimize the Performance of a Standby Generator UPC 696471000559

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok