Abbotsford
gen7103

GENERAC 7103 Breather Heater Kit 10 in L x 6 in W x 3 in H

Price $248.16 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GENERAC
Manufacturer #:7103

Description

Breather heater kit.

Specifications

Brand Name Generac Power Systems Item Name Breather Heater Kit
Material Rubber Voltage Rating 120 V
Amperage Rating 13 A Wattage 16 W
Dimensions 10 in L x 6 in W x 3 in H For Use With 9 - 22 kW Air Cooled Cold Weather Kit
UPC 696471072334

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok