Abbotsford
midu050n

ABB ELECTRIFICATION CANADA INC U050N Unmetered Power Outlet Panel 50 A, 1 PH, 120 - 240 V

Price $330.60 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:U050N

Description

Power Inlet, Corrosion Resistant, Polarized; Non Nema Locking; 120/240 V; 50 Ampere; 3 Pole; 4 Wire; Grounding; Electro Deposition Painted G90 Galvanized Steel; Approval Ul; Midwest[r] Brand

Specifications

Brand Name Midwest Electric Item Name Unmetered Power Inlet
Type Lockable, Rainproof Voltage Rating 120/240 V
Amperage Rating 50 A Connection Type Screw Terminal
Phase 1 Material G90 Galvanized Steel
Finish Polyester Powder-Coated Length 14-3/8 in
Mounting Surface NEMA Rating NEMA 3R
Standards UL/cULus Listed UPC 784567567939

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok