gen7101

Battery Heater Kit Cold Weather 40 W, 240 V

In Stock
Price $190.80 / EA
Qty EA
Manufacturer:GENERAC
Manufacturer #:7101

Description

9 to 22 kW air cooled battery heater.

Specifications

Brand Name Generac Power Systems Item Name Battery Heater Kit
Type Cold Weather Voltage Rating 240 V
Amperage Rating 0.17 A Frequency Rating 50/60 Hz
Wattage 40 W Temperature Range 40 °F On and 55 °F Off
Dimensions 6 in W x 10 in D x 3 in H Weight 2 lb
For Use With 9 - 22 kW Air Cooled Generators UPC 696471001204

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok