gen7102

Oil Heater Kit Cold Weather 50 W, 240 V

In Stock
Price $187.66 / EA
Qty EA
Manufacturer:GENERAC
Manufacturer #:7102

Description

Oil heater kit for air cooled 8-22 kW. The oil warmer slips directly over the oil filter.

Specifications

Brand Name Generac Power Systems Item Name Oil Heater Kit
Type Cold Weather Voltage Rating 240 V
Amperage Rating 0.21 A Frequency Rating 50/60 Hz
Wattage 50 W Temperature Range 40 °F On and 55 °F Off
Dimensions 6 in W x 10 in D x 3 in H Weight 2 lb
For Use With 9 - 22 kW Air Cooled Generators UPC 696471001112

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok