GENERAC POWER SYSTEMS RXSW200A3CUL 200Amp 120/240V RXS Series 1-Phase NEMA 3R Automatic Transfer Switch
Description
With the RXS transfer switch, you can choose to cover every circuit all the time or only essential circuits when paired with a generator sized to your application. RXS open transition transfer switches are ideal for residential, commercial and light industrial applications.
Specifications
Brand Name | Generac Power Systems | Item Name | Transfer Switch |
Type | Automatic, Service Rated | Power Rating | 48000 W |
Voltage Rating | 120/240 V | Amperage Rating | 200 A |
Phase | 1 | Number of Poles | 2 |
Wire Size | 250 MCM - 6 AWG | Frequency Rating | 60 Hz |
Dimensions | 13-1/2 in W x 6.3 in D x 30 in H | Housing Material | Aluminum |
Color | Gray | NEMA Rating | NEMA 3R |
For Use With | Single Phase Generators that Utilize an Evolution or Nexus Controller | Standards | cUL/UL Listed |
UPC | 696471074802 |
Packages
1 - UNIT - 1 |