Generac 5791 800 Watt Inverter Generator
Generac 5791 800 Watt Inverter Generator
Brand Name | Generac Power Systems | Item Name | Portable Generator |
Amperage Rating | 6.6 A at 120/240 VAC Rated, 7.1 A at 120/240 VAC Maximum | Frequency Rating | 60 Hz |
Engine Type | OHV | Engine Displacement | 38 cc |
Fuel Type | Gasoline | Series/Model | iX |
Fuel Tank Capacity | 0.5 gal (US) | Run Time | 3.6 hr |
Weight | 29 lb | Application | For Commercial and Residential |
UPC | 696471057911 |
1 - UNIT - 1 |