GENERAC POWER SYSTEMS 7128 3000W GP3500IO GP Series Open Frame Inverter Generator
Description
The Generac GP3500iO open frame inverter featuring new, advanced PowerRush technology delivers over 50 percent more starting capacity for tools and other motor-driven equipment—so you can do more with less. Both quieter and lighter, it’s the ideal portable solution for camping, powering your RV essentials or tools.
Specifications
Brand Name | Generac Power Systems | Item Name | Inverter Generator |
Type | Open Frame | Voltage Rating | 120 V |
Amperage Rating | 50 A | Wattage | 3500 W Starting, 3000 W Running |
Outlet Type | (1) 120 V, 20 A 5-20R Duplex, (1) 120 V, 30 A L5-30R Twist Lock, (2) USB | Fuel Tank Capacity | 2.37 gal (US) |
Engine Type | OHV | Engine Displacement | 212 cm³ |
Dimensions | 19.3 in L x 16.9 in W x 16.4 in H | Series/Model | GP3500iO |
Starter Type | Recoil Pull Start | Run Time | 8 hr at 50% Load, 11 hr at 25% Load |
Weight | 74.3 lb | Warranty | 3 yr Limited (Residential), 1 yr Limited (Commercial) |
UPC | 696471072020 |
Packages
1 - UNIT - 1 |