GENERAC POWER SYSTEMS 5723 1800W 120/240VAC GP1800 SERIES Commercial/ Residential Portable Generator
Description
GP1800 Portable 1800 W, 15 A, 120 V generator. Small form factor model for basic portable power. Generates enough electricity to power up an essential item. Equally functional for use at events and hunting/camping. Generac OHV engine. Splash lubrication for longer engine life. 4 gallon steel fuel tank and gauge. Operates up to 14 hours of power at half load. Hardened steel tube cradle. Protects the generator from damage. Circuit breaker protected outlets. Low tone muffler for quiet operation.
Specifications
Brand Name | Generac Power Systems | Item Name | Portable Generator |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Wattage | 1800 W Rated, 2050 W Surge | Phase | 1 |
Outlet Type | NEMA 5-20R | Fuel Type | Gasoline |
Fuel Tank Capacity | 4 gal (US) | Engine Type | OHV |
Dimensions | 23-1/2 in L x 17 in W x 17-1/2 in H | Series/Model | GP1800 |
Frequency Rating | 60 Hz | Starter Type | Recoil Start |
Run Time | 14 hr | Engine Displacement | 163 cm³ |
Speed Rating | 3600 RPM | Material | Metal Fuel Tank |
Weight | 79 lb | Includes | Engine Oil |
Application | For Recreational, Commercial/Residential Use, Events and Hunting/Camping |
Packages
1 - UNIT - 1 |