gen5975

GENERAC POWER SYSTEMS 5975 5500W 389cc Generac Power Systems 5975 GP5500 OHV Portable Gas Powered Generator

Not available for order
Price $1,469.20 / EA
Manufacturer:GENERAC
Manufacturer #:5975

Description

Generac GP 5500 5500 W, 45.8 A, 120-240 V generator is a reliable and affordable portable power source which is great for camping, power tools, emergency home backup and recreational applications. Hour meter to track your usage and monitors your maintenance cycles. Large capacity fuel tank with fuel gauge extends run time. Automatic low oil level shutdown protects you from engine damage. Generac OHV engine featuring splash lubrication will provide a long life for your engine. Rugged construction with 1.25 inch frame tubing. Never flat, heavy duty wheels provide reliable portability. Outlets are covered giving you increased environmental protection. Locking fold down handle provides sturdy portability and compact storage.

Specifications

Brand Name Generac Power Systems Item Name Portable Generator
Voltage Rating 120/240 VAC Amperage Rating 57.3/28.6 A
Wattage 5500 W Rated, 6875 W Maximum Outlet Type 5-20R Duplex, L14-30R Twist Lock Outlet
Fuel Type Gasoline Fuel Tank Capacity 7.2 gal (US)
Engine Type OHV Dimensions 27-1/4 in L x 27 in W x 25 in H
Series/Model GP5500 Frequency Rating 60 Hz
Recommended Oil 10W-30/SAE30 Starter Type Recoil Pull Start
Run Time 10 hr Engine Displacement 389 cm³
Speed Rating 3600 r/min Handle Type Single Folding/Locking
Weight 170.9 lb Warranty 2 yr Residential, 1 yr Commercial
Includes Engine Oil, Instruction Sheets, Oil Funnel UPC 696471059755

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok