gen7128

GENERAC 7128 PORTABLE GENERATOR 3000WGP3500IO

In Stock
Price $1,483.45 / EA
Qty EA
Manufacturer:GENERAC
Manufacturer #:7128

Description

The Generac GP3500iO open frame inverter featuring new, advanced PowerRush technology delivers over 50 percent more starting capacity for tools and other motor-driven equipment—so you can do more with less. Both quieter and lighter, it’s the ideal portable solution for camping, powering your RV essentials or tools.

Specifications

Brand Name Generac Power Systems Item Name Inverter Generator
Type Open Frame Voltage Rating 120 V
Amperage Rating 50 A Wattage 3500 W Starting, 3000 W Running
Outlet Type (1) 120 V, 20 A 5-20R Duplex, (1) 120 V, 30 A L5-30R Twist Lock, (2) USB Fuel Tank Capacity 2.37 gal (US)
Engine Type OHV Engine Displacement 212 cm³
Dimensions 19.3 in L x 16.9 in W x 16.4 in H Series/Model GP3500iO
Starter Type Recoil Pull Start Run Time 8 hr at 50% Load, 11 hr at 25% Load
Weight 74.3 lb Warranty 3 yr Limited (Residential), 1 yr Limited (Commercial)
UPC 696471072020

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok