GENERAC POWER SYSTEMS 5975 5500W 389cc Generac Power Systems 5975 GP5500 OHV Portable Gas Powered Generator
Description
Generac GP 5500 5500 W, 45.8 A, 120-240 V generator is a reliable and affordable portable power source which is great for camping, power tools, emergency home backup and recreational applications. Hour meter to track your usage and monitors your maintenance cycles. Large capacity fuel tank with fuel gauge extends run time. Automatic low oil level shutdown protects you from engine damage. Generac OHV engine featuring splash lubrication will provide a long life for your engine. Rugged construction with 1.25 inch frame tubing. Never flat, heavy duty wheels provide reliable portability. Outlets are covered giving you increased environmental protection. Locking fold down handle provides sturdy portability and compact storage.
Specifications
Brand Name | Generac Power Systems | Item Name | Portable Generator |
Voltage Rating | 120/240 VAC | Amperage Rating | 57.3/28.6 A |
Wattage | 5500 W Rated, 6875 W Maximum | Outlet Type | 5-20R Duplex, L14-30R Twist Lock Outlet |
Fuel Type | Gasoline | Fuel Tank Capacity | 7.2 gal (US) |
Engine Type | OHV | Dimensions | 27-1/4 in L x 27 in W x 25 in H |
Series/Model | GP5500 | Frequency Rating | 60 Hz |
Recommended Oil | 10W-30/SAE30 | Starter Type | Recoil Pull Start |
Run Time | 10 hr | Engine Displacement | 389 cm³ |
Speed Rating | 3600 r/min | Handle Type | Single Folding/Locking |
Weight | 170.9 lb | Warranty | 2 yr Residential, 1 yr Commercial |
Includes | Engine Oil, Instruction Sheets, Oil Funnel | UPC | 696471059755 |
Packages
1 - UNIT - 1 |