Abbotsford
Final sale
gen6866

GENERAC 6866 PORTABLE GENERATOR 2000WiQ2000

Inventory
Unavailable for order
Manufacturer:GENERAC
Manufacturer #:6866

Description

PowerDialâ„¢ iQ series residential inverter portable generator integrates start/run/stop functions into one simple dial. PowerBarâ„¢ monitors and displays wattage used. Run time remaining display shows how much time is left before the need to re-fuel. Electronic fuel gauge displays amount of fuel remaining. Turbo, standard, economy modes of operation saves fuel and reduces noise. Status lights display ready, low oil, overload and overheat alerts. Low-oil level shutdown safeguards engine from damage. Lightweight compact design with built-in handle for easy portability. Parallel kit connects two iQ2000 inverter generators for twice the power. Smart paralleling allows you to connect directly through the 120 V outlets, no separate paralleling jacks required.

Specifications

Brand Name Generac Power Systems Sub Brand PowerDial™ iQ
Item Name Inverter Portable Generator Type Compact Design, Lightweight
Voltage Rating 120 V Wattage 2000 W
Material Metal,Plastic Finish Black/Eggshell/Orange
Weight 46.2 lb Warranty 3 yr
Application Residential UPC 696471068665

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok