Abbotsford
Final sale
gen7029

GENERAC 7029 Automatic, Air Cooled Gas Engine, Residential Standby Generator 8 kW Natural Gas, 9 kW LPG

Inventory
Unavailable for order
Manufacturer:GENERAC
Manufacturer #:7029

Description

Provides essential circuit power protection for your home, ensuring the necessities remain powered during an outage. This affordable automatic standby generator offers protection for about half the cost of central air conditioning.

Specifications

Brand Name Generac Power Systems Item Name Standby Generator
Type Automatic, Air Cooled Gas Engine, Residential Voltage Rating 240 V
Amperage Rating 33.3 A Natural Gas, 37.5 A LPG Wattage 8 kW Natural Gas, 9 kW LPG
Phase 1 Fuel Type LPG/Natural Gas
Engine Type Generac G-Force 400 Frequency Rating 60 Hz
Fuel Consumption Natural Gas: 120 ft³/h at 100% Load, 90 ft³/h at 50% Load, LPG: 50 ft³/h at 100% Load, 31.6 ft³/h at 50% Load Noise Level 63 dB
Engine Displacement 426 cm³ Number of Cylinders 1
Compression Ratio 9:1 Speed Rating 3600 r/min
Material Aluminum with Cast Iron Sleeve Cylinder Block Dimensions 48 in L x 25 in W x 29 in H
Weight 340 lb Standards cULus Listed, ISO 9001:2008 Certified
UPC 696471070293

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok