Abbotsford
gen6245

GENERAC POWER SYSTEMS 6245 240V 8000W Generac Power Systems 6245 Air-Cooled Steel Enclosure Liquid Propane/Natural Gas Powered Standby Generator (CARB Compliant) without a Transfer Switch

Inventory
Unavailable for order
Manufacturer:GENERAC
Manufacturer #:6245

Description

Guardian™ Series residential standby 8 kW, 33.3/29.2 A, 240 V generators. Air cooled gas engine. True Power™ electrical technology. Two line LCD multilingual digital. Evolution™ controller English/Spanish/French /Portuguese. Two transfer switch options available. Pre-wired switch or smart switch. Electronic governor. External main circuit breaker, system status and maintenance. Interval LED indicators. Sound attenuated enclosure. Flexible fuel line connector. Composite mounting pad. Natural gas or LP gas operation.

Specifications

Brand Name Generac Power Systems Sub Brand Guardian™
Item Name Standby Generator Type Air Cooled, Residential
Voltage Rating 240 V Amperage Rating 33.3/29.2 A
Wattage 8 kW Phase 1
Power Factor 1 Frequency Rating 60 Hz
Material Steel Finish Bisque
Dimensions 637.6 mm L x 1218 mm W x 731.9 mm H Weight 163.3 kg
Includes True Power Electrical Technology, Two Line LCD Multilingual Digital, English/Spanish/French/Portuguese Evolution Controller, Electronic Governor, System Status and Maintenance, Interval LED Indicators, Sound Attenuated Enclosure, Flexible Fuel Line Connector, Composite Mounting Pad UPC 696471062458

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok