Abbotsford
Final sale
gen6459

GENERAC POWER SYSTEMS 6459 16/16kw Air Cooled Unit

Inventory
Unavailable for order
Manufacturer:GENERAC
Manufacturer #:6459

Description

Guardian™ Series residential standby 16 kW, 66.6 A, 240 V generators. Air cooled gas engine. True Power™ electrical technology. Two line LCD multilingual digital. Evolution™ controller English/Spanish/French /Portuguese. Two transfer switch options available. Pre-wired switch or smart switch. Electronic governor. External main circuit breaker, system status and maintenance. Interval LED indicators. Sound attenuated enclosure. Flexible fuel line connector. Composite mounting pad. Natural gas or LP gas operation.

Specifications

Brand Name Generac Power Systems Item Name Standby Generator
Type Emergency Grade Voltage Rating 120/240 VAC
Amperage Rating 67 A Wattage 16000 W Natural Gas, 16000 W LPG
Phase 1 Fuel Type Natural Gas/Liquid Propane Gas
Engine Type Generac OHVI Cooling Type Air Cooled
Frequency Rating 60 Hz Fuel Consumption Natural Gas: 193 ft³/h at 50% Load, 312 ft³/h at 100% Load, LPG: 1.99 gal (US)/h at 50% Load, 3.57 gal (US)/h at 100% Load
Noise Level 66 db at 7 m Engine Displacement 992 cm³
Speed Rating 3600 RPM Material Steel Enclosure
Finish Bisque Dimensions 48 in L x 25 in W x 29 in H
Weight 513 lb Includes True Power Electrical Technology, Two Line LCD Multilingual Digital, English/Spanish/French/Portuguese Evolution Controller, Electronic Governor, External Main Circuit Breaker, System Status and Maintenance, Interval LED Indicators, Sound Attenuated Enclosure, Flexible Fuel Line Connector
Standards UL Listed UPC 696471064599

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok