Abbotsford
Final sale
gen6552

GENERAC POWER SYSTEMS 6552 22/19.5 Standby Air Cooled

Inventory
Unavailable for order
Manufacturer:GENERAC
Manufacturer #:6552

Description

Guardian™ Series residential standby 22 kW, 91.6/81.3 A, 240V generators. Air cooled gas engine. True Power™ electrical technology. Two line LCD multilingual digital. Evolution™ controller English/Spanish/French /Portuguese. Two transfer switch options available. Pre-wired switch or smart switch. Electronic governor. External main circuit breaker, system status and maintenance. Interval LED indicators. Sound attenuated enclosure. Flexible fuel line connector. Composite mounting pad. Natural gas or LP gas operation.

Specifications

Brand Name Generac Power Systems Item Name Standby Generator
Type Emergency Grade Voltage Rating 120/240 VAC
Amperage Rating 92 A Wattage 19500 W Natural Gas, 22000 W LPG
Phase 1 Fuel Type Natural Gas/Liquid Propane Gas
Engine Type Generac OHVI Cooling Type Air Cooled
Frequency Rating 60 Hz Fuel Consumption Natural Gas: 184 ft³/h at 50% Load, 281 ft³/h at 100% Load, LPG: 2.16 gal (US)/h at 50% Load, 3.68 gal (US)/h at 100% Load
Noise Level 67 db at 7 m Engine Displacement 999 cm³
Speed Rating 3600 RPM Material Aluminum Enclosure
Finish Gray Dimensions 48 in L x 25 in W x 29 in H
Weight 526 lb Includes True Power Electrical Technology, Two Line LCD Multilingual Digital, English/Spanish/French/Portuguese Evolution Controller, Electronic Governor, External Main Circuit Breaker, System Status and Maintenance, Interval LED Indicators, Sound Attenuated Enclosure, Flexible Fuel Line Connector
Standards UL Listed UPC 696471065527

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok