Abbotsford
Final sale
gen7035

GENERAC 7035 Automatic, Residential Standby Generator 16 kW Natural Gas, 206 kW LPG

Inventory
Unavailable for order
Manufacturer:GENERAC
Manufacturer #:7035

Description

The Generac 7035 is run by Generac G-Force engine. This engine is pressure lubricated, stable and reliable, able to handle rigorous use and needs less regular maintenance than most models. Maximum 16000 LP Watts and 16000 NG Watts. It operates at 66 decibels, which makes it a quiet electricity solution for homeowners. The true power TM technology in this model means reduced harmonic distortion by less than 5%. This equals smoother quality of power for sensitive devices and appliances. This model features Generac's evolution controller. This LCD display monitors the battery and maintenance schedules and operates with multiple language options. A mobile link remote monitor (sold separately) allows you to check upon your generator, even when you're not at home. Anywhere that you get mobile service with your laptop, phone or other smart device, you can access your generator's status. You can view scheduled operations, customer service requests and much more.

Specifications

Brand Name Generac Power Systems Item Name Standby Generator
Type Automatic, Residential Voltage Rating 240 V
Amperage Rating 66.7 A Natural Gas, 66.7 A LPG Wattage 16 kW Natural Gas, 206 kW LPG
Phase 1 Power Factor 1
Fuel Type LPG/Natural Gas Engine Type Generac G-Force 1000
Cooling Type Air Frequency Rating 60 Hz
Fuel Consumption Natural Gas: 309 ft³/h at 100% Load, 218 ft³/h at 50% Load, LPG: 107 ft³/h at 100% Load, 74 ft³/h at 50% Load Noise Level 67 dB
Total Harmonic Distortion <5% Engine Displacement 999 cm³
Number of Cylinders 2 Compression Ratio 9.5:1
Speed Rating 3600 r/min Material Aluminum with Cast Iron Sleeve Cylinder Block
Finish RhinoCoat™ Powder-Coated Dimensions 48 in L x 25 in W x 29 in H
Weight 409 lb Standards cULus Listed, ISO 9001:2008 Certified
Application For Residential Applications UPC 696471070354

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok