gen7038

GENERAC POWER SYSTEMS 7038

In Stock
Price $7,969.36 / EA
Qty EA
Manufacturer:GENERAC
Manufacturer #:7038

Description

One of the most powerful air-cooled generators on the market today, the Guardian Series 20 kW automatic home standby generator can provide whole-house backup power for many homes. Features: a. 5 Year Limited Warranty - For automatic standby generators. b. True Power™ Technology - Delivers best-in-class power quality with less than 5 percent total harmonic distortion for clean, smooth operation of sensitive electronics and appliances. c. Generac generators and engines are engineered and built in the USA*. *Built in the USA using domestic and foreign parts d. Generac's G-Force Engine - Is a purpose-built, pressure-lubricated engine capable of handling the rigors of generator use, resulting in power that’s more reliable and requires less routine maintenance than any competitive engine. e. Quiet-Test™ Self-Test Mode - Runs at a lower RPM for a five or twelve minute test, making generators significantly quieter than other brands while consuming less fuel. f. 24/7/365 Customer Support Team - Standing by all day, every day from our headquarters in Wisconsin to answer any questions you might have. g. RhinoCoat™ powder-coated finish - Helps make corrosion-resistant aluminum perfect for all weather conditions. h. Generac’s Evolution™ Controller - Features a multilingual LCD display that allows users to monitor battery status and track maintenance intervals to ensure your generator is always in top operating condition. i. Mobile Link™ Remote Monitoring - Allows you to monitor the status of your generator from anywhere in the world using a smartphone, tablet, or PC. Easily access information, such as the current operating status and the generator’s maintenance schedule. Connect your account to your authorized service dealer for fast, friendly and convenient assistance. (sold separately)

Specifications

Brand Name Generac Power Systems Item Name Standby Generator
Type Automatic, Air Cooled Gas Engine, Residential Voltage Rating 240 V
Amperage Rating 75 A Natural Gas, 83.3 A LPG Wattage 18 kW Natural Gas, 20 kW LPG
Phase 1 Fuel Type LPG/Natural Gas
Engine Type Generac G-Force 1000 Frequency Rating 60 Hz
Fuel Consumption Natural Gas: 301 ft³/h at 100% Load, 204 ft³/h at 50% Load, LPG: 129.6 ft³/h at 100% Load, 86 ft³/h at 50% Load Noise Level 67 dB
Engine Displacement 999 cm³ Number of Cylinders 2
Compression Ratio 9.5:1 Speed Rating 3600 r/min
Material Aluminum with Cast Iron Sleeve Cylinder Block Dimensions 48 in L x 25 in W x 29 in H
Weight 448 lb Standards cULus Listed, ISO 9001:2008 Certified
UPC 696471070385

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok