Abbotsford
Final sale
gen7176

GENERAC POWER SYSTEMS 7176 16kW Guardian Series Automatic Home Standby Generator with Wi-Fi

Inventory
Unavailable for order
Manufacturer:GENERAC
Manufacturer #:7176

Description

Generac’s Guardian Series generators provide the automatic backup power you need to protect your home and family during a power outage. Connected to your existing LP or natural gas fuel supply, it kicks in within seconds of sensing power loss— automatically—and runs for as long as necessary until utility power returns. Now coming with FREE Mobile Link Wireless Monitoring, allowing you to monitor the status of your generator on a phone, tablet or computer from anywhere in the world.

Specifications

Brand Name Generac Power Systems Sub Brand Guardian™
Item Name Standby Generator Type Automatic, Air Cooled Gas Engine
Voltage Rating 240 V Amperage Rating 66.7 A Natural Gas, 66.7 A LPG
Wattage 16 kW Natural Gas, 16 kW LPG Phase 1
Power Factor 1 Fuel Type LPG/Natural Gas
Engine Type Generac G-Force 800 Cooling Type Air
Series/Model G007176-0 Frequency Rating 60 Hz
Fuel Consumption Natural Gas: 182 ft³/h at 1/2 Load, 245 ft³/h at Full Load, LPG: 62 ft³/h at 1/2 Load, 109 ft³/h at Full Load Noise Level 65 dB
Total Harmonic Distortion <5% Engine Displacement 816 cm³
Number of Cylinders 2 Compression Ratio 9.5:1
Speed Rating 3600 r/min Material Aluminum with Cast Iron Sleeve Cylinder Block
Dimensions 48 in L x 25 in W x 29 in H Weight 420 lb
Warranty 5 yr Limited Includes True Power Electrical Technology, Two Line Multilingual Digital LCD Evolution Controller, Electronic Governor, Standard Wi-Fi Connectivity, System Status and Maintenance Interval LED Indicators, Sound Attenuated Enclosure, Flexible Fuel Line Connector
Standards cULus Listed, ISO 9001:2008 Certified, ETL Listed Application For Residential Use
UPC 696471076417

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok