Abbotsford
koh20rescqs1

KOHLER 20RESCQS1 20000W Kohler CSA Certified Air Cooled Standby Generator

Inventory
Unavailable for order
Manufacturer:KOHLER
Manufacturer #:20RESCQS1

Description

Power will ensure your home will retain power through unexpected outages. Connects to existing liquid propane or natural gas fuel supply for easy and efficient power. Exclusive 100% corrosion-proof composite enclosure will not rust, even in harsh seaside environments. RDC2 controller provides advanced control, system monitoring and diagnostics. Test mode, periodically runs a self test to ensure that your generator will be ready to work when you need it.

Specifications

Brand Name Kohler Item Name Standby Generator
Type Commercial Grade, Heavy Duty Voltage Rating 120/240 VAC
Amperage Rating 75 A Natural Gas, 83 A LPG Wattage 18 kW Natural Gas, 20 kW LPG
Phase 1 Fuel Type Natural Gas/Liquid Propane Gas
Engine Type CH1000 Series/Model 20RES
Frequency Rating 60 Hz Fuel Consumption Natural Gas: 161 CFH at 50% Load, LPG: 82 CFH at 50% Load
Noise Level 64 dB Weekly Exercise, 69 dB Sound Output During Full-Speed Operation Engine Displacement 999 cm³
Speed Rating 3600 RPM Material Composite Enclosure
Dimensions 48 in L x 26.2 in W x 29 in H Weight 535 lb
Includes Mounting Pad, RDC2 Controller Standards cUL, UL 2200 Listed, EPA, CSA Certified
Application For Ensuring Power to Home in Unexpected Outages

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok