Loose capacitor has tin-plated wire per phase plastic safety cap over discharge resistors and wire connection. Its electrodes are vacuum-metallized on one side of the plastic film. It is made of seamless aluminium casing. It is self-healing over pressure tear-off fuse. It is pressure sensitive circuit interrupter. It is internally fused up to 10 kAIc, grounding. It has mounting stud at base of capacitor for easy mounting or replacement. It is designed for use in harmonic filters.

eELECTROTEK R333-10K480V
Description
Specifications
Brand Name | Electrotek | Item Name | Pumpjack Capacitor |
Type | Loose | kV Rating | 0.48 |
kVAR Rating | 10 | Capacitance | 32.1 µF |
Connection | 1/4 in Female Push-On | Dimensions | 190 mm L x 64 mm W |
Series/Model | R333 | Frequency Rating | 50/60 Hz |
Phase | 3 | Temperature Rating | -40 to 45 °C Ambient, -40 to 60 °C Storage |
Material | Seamless Aluminum | Mounting | Stud |
Includes | 3 ft Tin Plated Wire, Plastic Safety Cap Over Discharge Resistors and Wire Connection | Standards | UL and cUL Listed, CSA CAN3-C155-M84 (1986), CSA C22.2 No. 190-M1985, IEC 831-1, 831-2, VDE 560-47, 560-47, EN60831-1, EN60831-2 |
Application | Use in Harmonic Filters |
Packages
1 - UNIT - 1 |