Pumpjack capacitor with NEMA-3R galvanized enclosure. Its electrodes are vacuum-metallized on one side of the plastic film. It is made of seamless aluminium casing. It is self-healing over pressure tear-off fuse. It is pressure sensitive circuit interrupter. It is internally fused up to 10 kAIc, grounding. It has mounting stud at base of capacitor for easy mounting or replacement. It is designed for use in harmonic filters.

ELECTROTEK R500-15K480V Pumpjack Capacitor Packaged 15 Kvar 0.48 Kv
Description
Specifications
Brand Name | Electrotek | Item Name | Pumpjack Capacitor |
Type | Packaged | kV Rating | 0.48 |
Amperage Rating | 18 A | kVAR Rating | 15 |
Dimensions | 3.77 in L x 5.4 in W x 15 in H | Series/Model | R500 |
Frequency Rating | 50/60 Hz | Phase | 3 |
Temperature Rating | -40 to 45 °C Ambient, -40 to 60 °C Storage | Material | Seamless Aluminum |
Mounting | Wall | Includes | Wire Nuts or Terminal Block, NEMA 3R Galvanized Enclosure |
Standards | UL and cUL Listed, CSA CAN3-C155-M84 (1986), CSA C22.2 No. 190-M1985, IEC 831-1, 831-2, VDE 560-47, 560-47, EN60831-1, EN60831-2 | Application | Use in Harmonic Filters |
Packages
1 - UNIT - 1 |