Abbotsford
alltemp3620370440

ALLTEMP 36-20-370440 Dual 370/440V 20 MFD Run Capacitor- Oval

Price $11.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ALLTEMP
Manufacturer #:36-20-370440

Description

ROTOM Oval run capacitor with dual voltage/single MFD. Heavy duty, compact design. Competitively priced. Built-in interrupter.

Specifications

Brand Name ROTOM Item Name Run Capacitor
Type Oval kV Rating 370/440 V
Capacitance 20 µF Dimensions 71 mm W x 45 mm D x 80 mm H

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok